40-300-200-PSI/KG/CM2
NOSHOK Panel Meters & Gauges, 300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40-300-200-PSI/KG/CM2

NOSHOK Panel Meters & Gauges, 300 Series

40-300-200-PSI/KG/CM2

NOSHOK Panel Meters & Gauges, 300 Series
Pressure Gauge, 4in. Brass Case,
Item Number
40-300-200-PSI/KG/CM2
MFG Item Number
40-300-200-psi/kg/cm2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 300 Series
Item #
40-300-200-PSI/KG/CM2
Pressure Gauge, 4in. Brass Case,

300 Series Information

300 SERIES BRASS CASE LIQUID FILLED PRESSURE GAUGES 
  • High quality, heavy‑duty liquid filled gauge 
  • Vacuum and compound ranges through 0 psi to 15,000 psi 
  • 2‑1/2" and 4" gauge sizes 
  • Die cast Brass case with natural Brass finish 
  • Copper alloy or 316 Stainless Seel and Brass wetted parts 
  • Ideal for applications including automotive, construction, hydraulics & pneumatics, mining, stamping & forming presses and transportation 

The 300 Series Pressure Gauges are designed with a brass case, making them highly durable and resistant to wear and tear in even the most challenging industrial environments. They are filled with liquid glycerin or silicone oil, which helps to dampen vibration and ensure consistent and accurate readings. 

With a range of pressure ranges available, from vacuum to 15,000 psi, the NOSHOK 300 Series Brass Case Liquid Filled Pressure Gauges are suitable for a wide range of industrial applications, including hydraulic systems, pneumatic systems, and process industries. They feature a large, easy‑to‑read dial face with a clear and accurate display of pressure readings. 

The NOSHOK 300 Series Brass Case Liquid Filled Pressure Gauges are highly configurable, with a range of options for connections, mountings, and scale units to meet your specific requirements. They are also easy to install and maintain, with simple and straightforward installation and maintenance procedures. 

Videos

Specifications

Specifications
Manufacturer Part Number 40-300-200-psi/kg/cm2
Manufacturer NOSHOK
Product Series 300
Family Series NOSHOK Panel Meters & Gauges, 300 Series
Description Pressure Gauge, 4in. Brass Case, Copper Alloy Internals, 200 psi/kg/cm2, 1/4 NPT Bottom Conn,
Range 0-200 psi
Case Size 4 "
Case Material Brass
Connection 1/4 NPT
Units Triple Scale: psi, kg, cm2
Vacuum Measurement No
Filler Medium Glycerine
Net Weight 2.3 lbs
Gross Weight 2.3 lbs