Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
40.306 Altech Terminal Blocks, EUROSTRIP Series, Terminal Block, 6-Pole, 30A/600VAC,
40.306 Altech Terminal Blocks, EUROSTRIP Series, Terminal Block, 6-Pole, 30A/600VAC,
This item cannot be canceled or returned
Description
Terminal Blocks, EUROSTRIP Series
Terminal Block, 6-Pole, 30A/600VAC,
EUROSTRIP Series Information
300 Volt Rated 20 ~ 63 Amps 2 ~ 12 Poles Flat or Raised Mounting UR, CE, IDE/VDE Approvals Eurostrips are safe, economical and meet international standards. They are a cost‑effective alternative to barrier strips that require labor‑intensive wire lugs. Eurostrips feature tubular screw clamps, with or without wire protectors, and are ready for immediate hookup. Eurostrips are available in easy‑to‑cut 12 pole strips or pre‑cut.
Specifications
Specifications
Manufacturer Part Number
40.306
Manufacturer
Altech
Product Series
EUROSTRIP
Family Series
Altech Terminal Blocks, EUROSTRIP Series
Description
Terminal Block, 6-Pole, 30A/600VAC, w/Wire Protector, TSF2.5/6
Number of Poles
6
Connection Type
Screw Clamp
UL Voltage
600 VAC
Wire Size Range
22-10 AWG
Current Rating
30 A
CSA Voltage
600 VAC
IEC Voltage
380 VAC
Spacing Ctr. - Ctr.
10 mm
Color
White
Wire Entry Position
Side
Mounting
Panel Mount
Hole Size
0.137 "
Raised Mounting
Yes
Protection Rating
IP20
Approvals
CSA, IEC, UR, VDE
Net Weight
0.04 lbs
Gross Weight
0.04 lbs
40.306
Altech Terminal Blocks, EUROSTRIP Series