40-410-30/160-PSI/BAR
NOSHOK Panel Meters & Gauges, 400/500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40-410-30/160-PSI/BAR

NOSHOK Panel Meters & Gauges, 400/500 Series

40-410-30/160-PSI/BAR

NOSHOK Panel Meters & Gauges, 400/500 Series
Pressure Gauge, 4in. 304SS Case,
Item Number
40-410-30/160-PSI/BAR
MFG Item Number
40-410-30/160-psi/bar
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 400/500 Series
Item #
40-410-30/160-PSI/BAR
Pressure Gauge, 4in. 304SS Case,

400/500 Series Information

400/500 SERIES ALL STAINLESS STEEL DRY & LIQUID FILLED PRESSURE GAUGES 
  • Corrosion‑resistant fillable dry or liquid‑filled gauge 
  • Vacuum and compound ranges through 0 psi to 20,000 psi 
  • 1‑1/2", 2‑1/2", 4 and 6" gauge sizes 
  • Stainless Steel case 
  • 316 Stainless Steel wetted parts 
  • Ideal for applications including chemical processing, oil field & offshore, paper mills, agriculture plants, marine and water & wastewater 

The 400/500 Series Pressure Gauges are designed with stainless steel construction, making them highly durable and resistant to harsh industrial conditions. They are available in both dry and liquid‑filled versions, with the liquid‑filled models featuring a glycerin or silicone oil filling that helps to dampen vibration and ensure accurate readings. 

With a range of pressure ranges available, from vacuum to 20,000 psi, the NOSHOK 400/500 Series All Stainless Steel Dry & Liquid Filled Pressure Gauges are suitable for a wide range of industrial applications, including chemical processing, oil and gas, and power generation. They feature a large, easy‑to‑read dial face with a clear and accurate display of pressure readings. 

The NOSHOK 400/500 Series All Stainless Steel Dry & Liquid Filled Pressure Gauges are highly configurable, with a range of options for connections, mountings, and scale units to meet your specific requirements. They are also easy to install and maintain, with simple and straightforward installation and maintenance procedures. 

If you need a dependable and precise pressure gauge for your industrial application, look no further than the NOSHOK 400/500 Series All Stainless Steel Dry & Liquid Filled Pressure Gauges. With their rugged construction, precise measurement capabilities, and versatile configuration options, they are the perfect solution for any industrial pressure measurement application. 

Videos

Specifications

Specifications
Manufacturer Part Number 40-410-30/160-psi/bar
Manufacturer NOSHOK
Product Series 400/500
Family Series NOSHOK Panel Meters & Gauges, 400/500 Series
Description Pressure Gauge, 4in. 304SS Case, 316SS Internals, 30/160 psi/bar, 1/2 NPT Male Back Conn
Range -30 " Hg-160 psi
Case Size 4 "
Case Material Stainless Steel
Connection 1/2 NPT
Units Dual Scale: psi, bar
Vacuum Measurement Yes
Net Weight 1.06 lbs
Gross Weight 1.06 lbs