40.506
Altech Terminal Blocks, EUROSTRIP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40.506 Altech Terminal Blocks, EUROSTRIP Series, TERM BLK TSF6/6WP EURO 6 POLES

MFG Item Number
40.506

40.506 Altech Terminal Blocks, EUROSTRIP Series, TERM BLK TSF6/6WP EURO 6 POLES

MFG Item Number
40.506
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, EUROSTRIP Series
Item #
40.506
TERM BLK TSF6/6WP EURO 6 POLES

EUROSTRIP Series Information

  • 300 Volt Rated
  • 20 ~ 63 Amps
  • 2 ~ 12 Poles
  • Flat or Raised Mounting
  • UR, CE, IDE/VDE Approvals
Eurostrips are safe, economical and meet international standards. They are a cost‑effective alternative to barrier strips that require labor‑intensive wire lugs. Eurostrips feature tubular screw clamps, with or without wire protectors, and are ready for immediate hookup. Eurostrips are available in easy‑to‑cut 12 pole strips or pre‑cut.

Specifications

Specifications
Manufacturer Part Number 40.506
Manufacturer Altech
Product Series EUROSTRIP
Family Series Altech Terminal Blocks, EUROSTRIP Series
Description TERM BLK TSF6/6WP EURO 6 POLES
Number of Poles 6
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 20-8 AWG
Current Rating 40 A
CSA Voltage 600 VAC
IEC Voltage 380 VAC
Spacing Ctr. - Ctr. 12 mm
Color White
Wire Entry Position Side
Mounting Panel Mount
Hole Size 0.173 "
Raised Mounting Yes
Protection Rating IP20
Approvals CSA, IEC, UR, VDE
Net Weight 0.055 lbs
Gross Weight 0.055 lbs