40.512
Altech Terminal Blocks, EUROSTRIP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
40.512 Altech Terminal Blocks, EUROSTRIP Series, TERM BLK TSF6/12WP EURO 12 POLES
MFG Item Number
40.512

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

40.512 Altech Terminal Blocks, EUROSTRIP Series, TERM BLK TSF6/12WP EURO 12 POLES

MFG Item Number
40.512
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, EUROSTRIP Series
Item #
40.512
TERM BLK TSF6/12WP EURO 12 POLES

EUROSTRIP Series Information

  • 300 Volt Rated
  • 20 ~ 63 Amps
  • 2 ~ 12 Poles
  • Flat or Raised Mounting
  • UR, CE, IDE/VDE Approvals
Eurostrips are safe, economical and meet international standards. They are a cost‑effective alternative to barrier strips that require labor‑intensive wire lugs. Eurostrips feature tubular screw clamps, with or without wire protectors, and are ready for immediate hookup. Eurostrips are available in easy‑to‑cut 12 pole strips or pre‑cut.

Specifications

Specifications
Manufacturer Part Number 40.512
Manufacturer Altech
Product Series EUROSTRIP
Family Series Altech Terminal Blocks, EUROSTRIP Series
Description TERM BLK TSF6/12WP EURO 12 POLES
Number of Poles 12
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 20-8 AWG
Current Rating 40 A
CSA Voltage 600 VAC
IEC Voltage 380 VAC
Spacing Ctr. - Ctr. 12 mm
Color White
Wire Entry Position Side
Mounting Panel Mount
Hole Size 0.173 "
Raised Mounting Yes
Protection Rating IP20
Approvals CSA, IEC, UR, VDE
Net Weight 0.11 lbs
Gross Weight 0.11 lbs