40.702
Altech Terminal Blocks, EUROSTRIP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40.702 Altech Terminal Blocks, EUROSTRIP Series, TERM BLK TSF16/2WP EURO 2 POLES

MFG Item Number
40.702

40.702 Altech Terminal Blocks, EUROSTRIP Series, TERM BLK TSF16/2WP EURO 2 POLES

MFG Item Number
40.702
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Terminal Blocks, EUROSTRIP Series
Item #
40.702
TERM BLK TSF16/2WP EURO 2 POLES

EUROSTRIP Series Information

  • 300 Volt Rated
  • 20 ~ 63 Amps
  • 2 ~ 12 Poles
  • Flat or Raised Mounting
  • UR, CE, IDE/VDE Approvals
Eurostrips are safe, economical and meet international standards. They are a cost‑effective alternative to barrier strips that require labor‑intensive wire lugs. Eurostrips feature tubular screw clamps, with or without wire protectors, and are ready for immediate hookup. Eurostrips are available in easy‑to‑cut 12 pole strips or pre‑cut.

Specifications

Specifications
Manufacturer Part Number 40.702
Manufacturer Altech
Product Series EUROSTRIP
Family Series Altech Terminal Blocks, EUROSTRIP Series
Description TERM BLK TSF16/2WP EURO 2 POLES
Number of Poles 2
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 14-6 AWG
Current Rating 63 A
CSA Voltage 600 VAC
IEC Voltage 660 VAC
Spacing Ctr. - Ctr. 15.1 mm
Color White
Wire Entry Position Side
Mounting Panel Mount
Hole Size 0.165 "
Raised Mounting Yes
Protection Rating IP20
Approvals CSA, IEC, UR, VDE
Net Weight 0.035 lbs
Gross Weight 0.035 lbs