400-416/416-298

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

400-416/416-298 Wago Terminal Blocks, 3-conductor fuse terminal

MFG Item Number
50081775

400-416/416-298 Wago Terminal Blocks, 3-conductor fuse terminal

MFG Item Number
50081775
Item Number
400-416/416-298
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminal Blocks, Series
Item #
400-416/416-298
3-conductor fuse terminal

Series Information

Specifications

Specifications
Manufacturer Part Number 50081775
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 3-conductor fuse terminal blocklight gray
Type Fuse Holder Block
Number of Circuits 1
Spacing 24 mm
Current Rating 16 A
Wire Size Range 8 AWG
IEC Voltage 800 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Test Socket(s) No
Partition No
Net Weight 0.2188 lbs
Gross Weight 0.2188 lbs