400-425/425-216

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

400-425/425-216 Wago Terminal Blocks, Screw-type through terminal block70

MFG Item Number
50083918

400-425/425-216 Wago Terminal Blocks, Screw-type through terminal block70

MFG Item Number
50083918
Item Number
400-425/425-216
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminal Blocks, Series
Item #
400-425/425-216
Screw-type through terminal block70

Series Information

Specifications

Specifications
Manufacturer Part Number 50083918
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Screw-type through terminal block70 mm_, blue
Type Standard Block
Number of Circuits 1
Spacing 22 mm
Current Rating 192 A
Wire Size Range 2/0 AWG
IEC Voltage 1,000 VAC
Color Blue
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Test Socket(s) No
Partition No
Net Weight 0.3547 lbs
Gross Weight 0.3547 lbs