400-425/425-556

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

400-425/425-556 Wago Terminal Blocks, Screw-type through terminal block95

MFG Item Number
50000059

400-425/425-556 Wago Terminal Blocks, Screw-type through terminal block95

MFG Item Number
50000059
Item Number
400-425/425-556
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminal Blocks, Series
Item #
400-425/425-556
Screw-type through terminal block95

Series Information

Specifications

Specifications
Manufacturer Part Number 50000059
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Screw-type through terminal block95 mm_, blue
Type Standard Block
Number of Circuits 1
Spacing 26 mm
Current Rating 232 A
Wire Size Range 4/0 AWG
IEC Voltage 1,000 VAC
Color Blue
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Test Socket(s) No
Partition No
Net Weight 0.5117 lbs
Gross Weight 0.5117 lbs