Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
4000-300CM Dwyer Instruments Panel Meters & Gauges, 4000 Series, Capsuhelic Gage Range 0-300 cm Water
MFG Item Number
4000-300CM
4000-300CM Dwyer Instruments Panel Meters & Gauges, 4000 Series, Capsuhelic Gage Range 0-300 cm Water
MFG Item Number
4000-300CM
This item cannot be canceled or returned
Description
Panel Meters & Gauges, 4000 Series
Capsuhelic Gage Range 0-300 cm Water
The Series 4000 Capsuhelic® Differential Pressure Gage is designed to give fast, accurate indication of differential pressures. The gage may be used as a readout device when measuring flowing fluids, pressure drop across filters, liquid levels in storage tanks and many other applications involving pressure, vacuum or differential pressure.
Specifications
Specifications
Manufacturer Part Number
4000-300CM
Manufacturer
Dwyer Instruments
Product Series
4000
Family Series
Dwyer Instruments Panel Meters & Gauges, 4000 Series
Description
Capsuhelic Gage Range 0-300 cm Water
Range
0-300 cm
Case Size
4 "
Case Material
Aluminum
Connection
1/4 NPT
Vacuum Measurement
Yes
Net Weight
3.4 lbs
Gross Weight
3.4 lbs
4000-300CM
Dwyer Instruments Panel Meters & Gauges, 4000 Series