Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-68000-0080000 Murrelektronik Remote Access Interfaces, Modlink Msdd Socket Insert Iec,
MFG Item Number
4000-68000-0080000
4000-68000-0080000 Murrelektronik Remote Access Interfaces, Modlink Msdd Socket Insert Iec,
MFG Item Number
4000-68000-0080000
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Item #
4000-68000-0080000
Modlink Msdd Socket Insert Iec,
Specifications
Specifications
| Manufacturer Part Number |
4000-68000-0080000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Remote Access Interfaces |
| Description |
Modlink Msdd Socket Insert Iec, 250Vac/10A Acc. En 60320-2-2/F |
| Number of Outlets |
(1) 250 V Receptacle |
| GFCI |
No |
| Net Weight |
0.0573 lbs |
| Gross Weight |
0.0573 lbs |
4000-68000-0080000
Murrelektronik Remote Access Interfaces