4000-68000-0310000
Murrelektronik Remote Access Interfaces

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4000-68000-0310000 Murrelektronik Remote Access Interfaces, Modlink Msdd Data Insert, 1Xsub-D9

MFG Item Number
4000-68000-0310000

4000-68000-0310000 Murrelektronik Remote Access Interfaces, Modlink Msdd Data Insert, 1Xsub-D9

MFG Item Number
4000-68000-0310000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, Series
Item #
4000-68000-0310000
Modlink Msdd Data Insert, 1Xsub-D9

Series Information

Specifications

Specifications
Manufacturer Part Number 4000-68000-0310000
Manufacturer Murrelektronik
Family Series Murrelektronik Remote Access Interfaces
Description Modlink Msdd Data Insert, 1Xsub-D9 Fem./Soldering + 1Xsub-D15 Fem./Soldering
Number of Connections 9 Pin D-Sub, 15 Pin D-Sub
GFCI No
D-sub 9 Pin Female to Solder, 15 Pin Female to Solder
Approvals cURus
Net Weight 0.0772 lbs
Gross Weight 0.0772 lbs