Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-68000-1020000 Murrelektronik Remote Access Interfaces, Modlink Msdd Data Insert, 1Xusb-A
MFG Item Number
4000-68000-1020000
4000-68000-1020000 Murrelektronik Remote Access Interfaces, Modlink Msdd Data Insert, 1Xusb-A
MFG Item Number
4000-68000-1020000
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Item #
4000-68000-1020000
Modlink Msdd Data Insert, 1Xusb-A
Specifications
Specifications
| Manufacturer Part Number |
4000-68000-1020000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Remote Access Interfaces |
| Description |
Modlink Msdd Data Insert, 1Xusb-A Female/Female + 1Xsub-D9 Female/Soldering |
| Number of Connections |
USB, 9 Pin D-Sub |
| GFCI |
No |
| Universal Serial Bus |
A Female to A Female |
| D-sub |
9 Pin Female to Solder |
| Net Weight |
0.0882 lbs |
| Gross Weight |
0.0882 lbs |
4000-68000-1020000
Murrelektronik Remote Access Interfaces