Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-68000-4120000 Murrelektronik Remote Access Interfaces, Modlink Msdd Dbl Combi Insert Usa
MFG Item Number
4000-68000-4120000
4000-68000-4120000 Murrelektronik Remote Access Interfaces, Modlink Msdd Dbl Combi Insert Usa
MFG Item Number
4000-68000-4120000
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Item #
4000-68000-4120000
Modlink Msdd Dbl Combi Insert Usa
Specifications
Specifications
| Manufacturer Part Number |
4000-68000-4120000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Remote Access Interfaces |
| Description |
Modlink Msdd Dbl Combi Insert Usa 2Xnema 5-15, Gfci+2Xrj45 Female/Female + 1X3A Fuse, With |
| Number of Outlets |
(2) Universal Receptacles |
| Number of Connections |
Fuse, RJ45 |
| GFCI |
No |
| Other Connectors |
Fuse |
| Ethernet & Network |
Cat5e RJ45 |
| Approvals |
cURus |
| Net Weight |
0.754 lbs |
| Gross Weight |
0.754 lbs |
4000-68000-4120000
Murrelektronik Remote Access Interfaces