Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-68000-4620001 Murrelektronik Remote Access Interfaces, Modlink Msdd Single Combi Insert
MFG Item Number
4000-68000-4620001
4000-68000-4620001 Murrelektronik Remote Access Interfaces, Modlink Msdd Single Combi Insert
MFG Item Number
4000-68000-4620001
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Item #
4000-68000-4620001
Modlink Msdd Single Combi Insert
Specifications
Specifications
| Manufacturer Part Number |
4000-68000-4620001 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Remote Access Interfaces |
| Description |
Modlink Msdd Single Combi Insert Germany Orange, 1X Rj45 + 1X Data Cutout |
| Number of Outlets |
(1) German Receptacle |
| Number of Connections |
RJ45 |
| GFCI |
No |
| Ethernet & Network |
Cat6a RJ45 |
| Protection Rating |
IP20 |
| Net Weight |
0.1808 lbs |
| Gross Weight |
0.1808 lbs |
4000-68000-4620001
Murrelektronik Remote Access Interfaces