Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-68113-0190000 Murrelektronik Remote Access Interfaces, Modlink Msdd-Set: Frame
MFG Item Number
4000-68113-0190000
4000-68113-0190000 Murrelektronik Remote Access Interfaces, Modlink Msdd-Set: Frame
MFG Item Number
4000-68113-0190000
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Item #
4000-68113-0190000
Specifications
Specifications
| Manufacturer Part Number |
4000-68113-0190000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Remote Access Interfaces |
| Description |
Modlink Msdd-Set: Frame 4000-68113-0000000, Insert 4000-68000-0190000 |
| Number of Outlets |
(1) UK Receptacle |
| GFCI |
No |
| Protection Rating |
IP65 |
| Net Weight |
0.1257 lbs |
| Gross Weight |
0.1257 lbs |
4000-68113-0190000
Murrelektronik Remote Access Interfaces