4000-68122-0200010
Murrelektronik Remote Access Interfaces

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4000-68122-0200010

Murrelektronik Remote Access Interfaces

4000-68122-0200010

Murrelektronik Remote Access Interfaces
Modlink Msdd-Set: Frame
MFG Item Number
4000-68122-0200010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, Series
Item #
4000-68122-0200010
Modlink Msdd-Set: Frame

Series Information

Specifications

Specifications
Manufacturer Part Number 4000-68122-0200010
Manufacturer Murrelektronik
Family Series Murrelektronik Remote Access Interfaces
Description Modlink Msdd-Set: Frame 4000-68122-0000000, Insert 4000-68000-0200000 +
Number of Outlets (1) German Receptacle
Number of Connections 9 Pin D-Sub
GFCI No
D-sub 9 Pin Female to Male
Protection Rating IP65
Net Weight 1.724 lbs
Gross Weight 1.724 lbs