Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-68122-1430010 Murrelektronik Remote Access Interfaces, Modlink Msdd-Set: Frame
MFG Item Number
4000-68122-1430010
4000-68122-1430010 Murrelektronik Remote Access Interfaces, Modlink Msdd-Set: Frame
MFG Item Number
4000-68122-1430010
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Item #
4000-68122-1430010
Specifications
Specifications
| Manufacturer Part Number |
4000-68122-1430010 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Remote Access Interfaces |
| Description |
Modlink Msdd-Set: Frame 4000-68122-0000000, Insert 4000-68000-1430000 + |
| Number of Outlets |
(1) German Receptacle |
| Number of Connections |
USB, 9 Pin D-Sub, RJ45 |
| GFCI |
No |
| Universal Serial Bus |
USB 3.0 |
| Ethernet & Network |
Cat5e RJ45 |
| D-sub |
9 Pin Female to Male |
| Protection Rating |
IP65 |
| Net Weight |
1.6534 lbs |
| Gross Weight |
1.6534 lbs |
4000-68122-1430010
Murrelektronik Remote Access Interfaces