Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-68123-0021120 Murrelektronik Remote Access Interfaces, Modlink Msdd-Set: Frame
MFG Item Number
4000-68123-0021120
4000-68123-0021120 Murrelektronik Remote Access Interfaces, Modlink Msdd-Set: Frame
MFG Item Number
4000-68123-0021120
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Item #
4000-68123-0021120
Specifications
Specifications
| Manufacturer Part Number |
4000-68123-0021120 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Remote Access Interfaces |
| Description |
Modlink Msdd-Set: Frame 4000-68123-0000000, Insert 4000-68000-0020000 + |
| Number of Outlets |
(1) German Receptacle |
| Number of Connections |
9 Pin D-Sub, RJ12RJ45 |
| GFCI |
No |
| Ethernet & Network |
Cat5e RJ45, RJ12 |
| D-sub |
9 Pin Female to Female |
| Protection Rating |
IP65 |
| Net Weight |
1.7174 lbs |
| Gross Weight |
1.7174 lbs |
4000-68123-0021120
Murrelektronik Remote Access Interfaces