Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Remote Access Interfaces
4000-68513-3010001
Murrelektronik Remote Access Interfaces
MFG Item Number
4000-68513-3010001
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Item #
4000-68513-3010001
Specifications
Specifications
| Manufacturer Part Number |
4000-68513-3010001 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Remote Access Interfaces |
| Description |
Modlink Msdd-Set: Frame 4000-68513-0000001, Insert 4000-68000-3010000 |
| Number of Outlets |
(1) French Receptacle |
| GFCI |
No |
| Material |
ABS |
| Protection Rating |
IP65 |
| Net Weight |
0.3505 lbs |
| Gross Weight |
0.3505 lbs |
4000-68513-3010001
Murrelektronik Remote Access Interfaces