Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-68513-4070001 Murrelektronik Remote Access Interfaces, Modlink Msdd Set Contains:Frame
MFG Item Number
4000-68513-4070001
4000-68513-4070001 Murrelektronik Remote Access Interfaces, Modlink Msdd Set Contains:Frame
MFG Item Number
4000-68513-4070001
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Item #
4000-68513-4070001
Modlink Msdd Set Contains:Frame
Specifications
Specifications
| Manufacturer Part Number |
4000-68513-4070001 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Remote Access Interfaces |
| Description |
Modlink Msdd Set Contains:Frame 4000-68513-0000001, Insert 4000-68000-4070000 |
| Number of Outlets |
(1) Universal Receptacle |
| Number of Connections |
Fuse, RJ45 |
| GFCI |
No |
| Other Connectors |
Fuse |
| Material |
ABS |
| Ethernet & Network |
Cat5e RJ45 |
| Approvals |
cULus |
| Protection Rating |
IP65 |
| Net Weight |
0.4321 lbs |
| Gross Weight |
0.4321 lbs |
4000-68513-4070001
Murrelektronik Remote Access Interfaces