Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-68514-0000003 Murrelektronik Electrical Box Covers, Modlink Msdd Frame Single Gray,
MFG Item Number
4000-68514-0000003
4000-68514-0000003 Murrelektronik Electrical Box Covers, Modlink Msdd Frame Single Gray,
MFG Item Number
4000-68514-0000003
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Item #
4000-68514-0000003
Modlink Msdd Frame Single Gray,
Specifications
Specifications
| Manufacturer Part Number |
4000-68514-0000003 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Electrical Box Covers |
| Description |
Modlink Msdd Frame Single Gray, Closure Daimler |
| Composition |
Non-Metallic |
| Material |
Plastic |
| Number of Gangs |
1 |
| Features |
Flip Lid |
| Cover Design |
Flat |
| Color |
White |
| Net Weight |
0.2822 lbs |
| Gross Weight |
0.2822 lbs |
4000-68514-0000003
Murrelektronik Electrical Box Covers