Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-68522-0000001 Murrelektronik Electrical Box Covers, Modlink Msdd Frame Dbl Transparent,
MFG Item Number
4000-68522-0000001
4000-68522-0000001 Murrelektronik Electrical Box Covers, Modlink Msdd Frame Dbl Transparent,
MFG Item Number
4000-68522-0000001
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Item #
4000-68522-0000001
Modlink Msdd Frame Dbl Transparent,
Specifications
Specifications
| Manufacturer Part Number |
4000-68522-0000001 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Electrical Box Covers |
| Description |
Modlink Msdd Frame Dbl Transparent, Closure 3 Mm Double Bit Incl. Pluggable Knob |
| Composition |
Non-Metallic |
| Material |
Plastic |
| Number of Gangs |
1 |
| Features |
Flip Lid |
| Cover Design |
Flat |
| Color |
Transparent |
| Net Weight |
0.4255 lbs |
| Gross Weight |
0.4255 lbs |
4000-68522-0000001
Murrelektronik Electrical Box Covers