Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Connectors
4000-69000-1040000
Murrelektronik Connectors
Modlink Mpv Control Cabinet
MFG Item Number
4000-69000-1040000
This item cannot be canceled or returned
Description
Item #
4000-69000-1040000
Modlink Mpv Control Cabinet
Specifications
Specifications
| Manufacturer Part Number |
4000-69000-1040000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Connectors |
| Description |
Modlink Mpv Control Cabinet Coupling, Mpv Data Connection Insert M12, M12 (Male/Female) |
| Connector Class |
Micro (M12) |
| Gender |
Female with Male Threads |
| Number of Poles |
5 |
| Connection |
M12 x 1.00 |
| Protection Rating |
IP65 |
| Angle |
Straight |
| Approvals |
cURus |
| Net Weight |
0.0794 lbs |
| Gross Weight |
0.0794 lbs |
4000-69000-1040000
Murrelektronik Connectors