Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-69000-1050000 Murrelektronik Connectors, Modlink M12 A Cod/Clam
MFG Item Number
4000-69000-1050000
4000-69000-1050000 Murrelektronik Connectors, Modlink M12 A Cod/Clam
MFG Item Number
4000-69000-1050000
This item cannot be canceled or returned
Description
Item #
4000-69000-1050000
Specifications
Specifications
| Manufacturer Part Number |
4000-69000-1050000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Connectors |
| Description |
Modlink M12 A Cod/Clam |
| Connector Class |
Micro (M12) |
| Gender |
Female with Female Threads |
| Number of Poles |
5 |
| Connection |
M12 x 1.00 |
| Protection Rating |
IP65 |
| Angle |
Straight |
| Contact Type |
Spring Clamp |
| Net Weight |
0.0441 lbs |
| Gross Weight |
0.0441 lbs |
4000-69000-1050000
Murrelektronik Connectors