Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Connectors
4000-69000-1500000
Murrelektronik Connectors
Modlink Mpv Control Cabinet
MFG Item Number
4000-69000-1500000
This item cannot be canceled or returned
Description
Item #
4000-69000-1500000
Modlink Mpv Control Cabinet
Specifications
Specifications
| Manufacturer Part Number |
4000-69000-1500000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Connectors |
| Description |
Modlink Mpv Control Cabinet Coupling, Mpv Data Connection Insert M23, M23 (Female) 12 Pole, |
| Connector Class |
Micro (M23) |
| Gender |
Female |
| Number of Poles |
12 |
| Connection |
M23 x 1.00 |
| Protection Rating |
IP65 |
| Angle |
Straight |
| Net Weight |
0.5071 lbs |
| Gross Weight |
0.5071 lbs |
4000-69000-1500000
Murrelektronik Connectors