Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Connectors
4000-69000-2000000
Murrelektronik Connectors
Modlink Mpv Control Cabinet
MFG Item Number
4000-69000-2000000
This item cannot be canceled or returned
Description
Item #
4000-69000-2000000
Modlink Mpv Control Cabinet
Specifications
Specifications
| Manufacturer Part Number |
4000-69000-2000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Connectors |
| Description |
Modlink Mpv Control Cabinet Coupling, Mpv Data Connection Insert 7/8ft.ft., 7/8ft.ft. (Female), |
| Connector Class |
Mini (7/8 in) |
| Gender |
Female |
| Protection Rating |
IP65 |
| Angle |
Straight |
| Contact Type |
Spring Clamp |
| Approvals |
cURus |
| Net Weight |
0.0441 lbs |
| Gross Weight |
0.0441 lbs |
4000-69000-2000000
Murrelektronik Connectors