Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-69000-2500000 Murrelektronik Remote Access Interfaces, Modlink Mpv Control Cabinet
MFG Item Number
4000-69000-2500000
4000-69000-2500000 Murrelektronik Remote Access Interfaces, Modlink Mpv Control Cabinet
MFG Item Number
4000-69000-2500000
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Item #
4000-69000-2500000
Modlink Mpv Control Cabinet
Specifications
Specifications
| Manufacturer Part Number |
4000-69000-2500000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Remote Access Interfaces |
| Description |
Modlink Mpv Control Cabinet Coupling, Mpv Data Connection Insert Rj45, Rj45 (Female/Female), |
| Number of Connections |
RJ45 |
| GFCI |
No |
| Ethernet & Network |
Cat5e RJ45 |
| Approvals |
cURus |
| Protection Rating |
IP65 |
| Net Weight |
0.0441 lbs |
| Gross Weight |
0.0441 lbs |
4000-69000-2500000
Murrelektronik Remote Access Interfaces