4000-70603-0240220

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4000-70603-0240220

Murrelektronik Cable Entries

4000-70603-0240220

Murrelektronik Cable Entries
Modlink Msdd Cable Entry System,
MFG Item Number
4000-70603-0240220
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
4000-70603-0240220
Modlink Msdd Cable Entry System,

Series Information

Specifications

Specifications
Manufacturer Part Number 4000-70603-0240220
Manufacturer Murrelektronik
Family Series Murrelektronik Cable Entries
Description Modlink Msdd Cable Entry System, Kdp 24/22, Cable Entry Plate Size 24, For _y 3.6.5Mm(16X),
Total Number of Cables 22
Mounting Screws
Color Black
Under 5mm Dia Cables 16
5-10mm Dia Cables 4
10-15mm Dia Cables 2
Over 15mm Dia Cables 0
Cable Combinations (16) 3-6.5 mm, (4) 5-9.2 mm, (2) 8-12.5 mm
Protection Rating IP65
Approvals cURus
Net Weight 0.2249 lbs
Gross Weight 0.2249 lbs