Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-71001-0620004 Murrelektronik Grounding, Grounding Strip 6Mm_ 200Mm For M4,
MFG Item Number
4000-71001-0620004
4000-71001-0620004 Murrelektronik Grounding, Grounding Strip 6Mm_ 200Mm For M4,
MFG Item Number
4000-71001-0620004
This item cannot be canceled or returned
Description
Item #
4000-71001-0620004
Grounding Strip 6Mm_ 200Mm For M4,
Specifications
Specifications
| Manufacturer Part Number |
4000-71001-0620004 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Grounding |
| Description |
Grounding Strip 6Mm_ 200Mm For M4, Tinned Copper |
| Hole Size |
0.24 " |
| Length |
7.87 " |
| Current Rating |
50 A |
| Material |
Tinned Copper |
| Net Weight |
0.0441 lbs |
| Gross Weight |
0.0441 lbs |
4000-71001-0620004
Murrelektronik Grounding