Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-71001-1620006 Murrelektronik Grounding, Grounding Strip 16Mm_ 200Mm For M6,
MFG Item Number
4000-71001-1620006
4000-71001-1620006 Murrelektronik Grounding, Grounding Strip 16Mm_ 200Mm For M6,
MFG Item Number
4000-71001-1620006
This item cannot be canceled or returned
Description
Item #
4000-71001-1620006
Grounding Strip 16Mm_ 200Mm For M6,
Specifications
Specifications
| Manufacturer Part Number |
4000-71001-1620006 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Grounding |
| Description |
Grounding Strip 16Mm_ 200Mm For M6, Tinned Copper |
| Hole Size |
0.63 " |
| Length |
7.87 " |
| Current Rating |
120 A |
| Material |
Tinned Copper |
| Net Weight |
0.0769 lbs |
| Gross Weight |
0.0769 lbs |
4000-71001-1620006
Murrelektronik Grounding