4000-71001-1620008

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4000-71001-1620008

Murrelektronik Grounding

4000-71001-1620008

Murrelektronik Grounding
Grounding Strip 16Mm_ 200Mm For M8,
MFG Item Number
4000-71001-1620008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
4000-71001-1620008
Grounding Strip 16Mm_ 200Mm For M8,

Series Information

Specifications

Specifications
Manufacturer Part Number 4000-71001-1620008
Manufacturer Murrelektronik
Family Series Murrelektronik Grounding
Description Grounding Strip 16Mm_ 200Mm For M8, Tinned Copper
Hole Size 0.63 "
Length 7.87 "
Current Rating 120 A
Material Tinned Copper
Net Weight 0.0882 lbs
Gross Weight 0.0882 lbs