4000-71001-1630006

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4000-71001-1630006

Murrelektronik Grounding

4000-71001-1630006

Murrelektronik Grounding
Grounding Strip 16Mm_ 300Mm For M6,
MFG Item Number
4000-71001-1630006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
4000-71001-1630006
Grounding Strip 16Mm_ 300Mm For M6,

Series Information

Specifications

Specifications
Manufacturer Part Number 4000-71001-1630006
Manufacturer Murrelektronik
Family Series Murrelektronik Grounding
Description Grounding Strip 16Mm_ 300Mm For M6, Tinned Copper
Hole Size 0.63 "
Length 11.81 "
Current Rating 120 A
Material Tinned Copper
Net Weight 0.1058 lbs
Gross Weight 0.1058 lbs