4000-71001-5030010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4000-71001-5030010

Murrelektronik Grounding

4000-71001-5030010

Murrelektronik Grounding
Grounding Strip 50Mm_ 300Mm For M10,
MFG Item Number
4000-71001-5030010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
4000-71001-5030010
Grounding Strip 50Mm_ 300Mm For M10,

Series Information

Specifications

Specifications
Manufacturer Part Number 4000-71001-5030010
Manufacturer Murrelektronik
Family Series Murrelektronik Grounding
Description Grounding Strip 50Mm_ 300Mm For M10, Tinned Copper
Hole Size 1.969 "
Length 11.81 "
Current Rating 250 A
Material Tinned Copper
Net Weight 0.3968 lbs
Gross Weight 0.3968 lbs