Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-72000-0160000 Murrelektronik Plugs & Receptacles, Modlink Msvd Cabinet Power Outlets,
MFG Item Number
4000-72000-0160000
4000-72000-0160000 Murrelektronik Plugs & Receptacles, Modlink Msvd Cabinet Power Outlets,
MFG Item Number
4000-72000-0160000
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Item #
4000-72000-0160000
Modlink Msvd Cabinet Power Outlets,
Specifications
Specifications
| Manufacturer Part Number |
4000-72000-0160000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Plugs & Receptacles |
| Description |
Modlink Msvd Cabinet Power Outlets, Vde 250V Ac / 16 A, Spring Clamp Terminals |
| Current Rating |
16 A |
| Number of Poles |
2 |
| Voltage |
250 VAC |
| Connection Type |
Outlet |
| GFCI |
No |
| Color |
White |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
VDE |
| Net Weight |
0.1653 lbs |
| Gross Weight |
0.1653 lbs |
4000-72000-0160000
Murrelektronik Plugs & Receptacles