4000-72000-3290000
Murrelektronik Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4000-72000-3290000 Murrelektronik Plugs & Receptacles, Msvd Brazil Socket-Outlet Module

MFG Item Number
4000-72000-3290000

4000-72000-3290000 Murrelektronik Plugs & Receptacles, Msvd Brazil Socket-Outlet Module

MFG Item Number
4000-72000-3290000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
4000-72000-3290000
Msvd Brazil Socket-Outlet Module

Series Information

Specifications

Specifications
Manufacturer Part Number 4000-72000-3290000
Manufacturer Murrelektronik
Family Series Murrelektronik Plugs & Receptacles
Description Msvd Brazil Socket-Outlet Module
Current Rating 10 A
Voltage 250 VAC
Connection Type Outlet
GFCI No
Color White
Watertight No
Isolated Ground No
Illuminated No
Net Weight 0.1367 lbs
Gross Weight 0.1367 lbs