Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-73000-0160000 Murrelektronik Remote Access Interfaces, Msdd Pass-Through Usb 3.0 Form A,
MFG Item Number
4000-73000-0160000
4000-73000-0160000 Murrelektronik Remote Access Interfaces, Msdd Pass-Through Usb 3.0 Form A,
MFG Item Number
4000-73000-0160000
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Item #
4000-73000-0160000
Msdd Pass-Through Usb 3.0 Form A,
Specifications
Specifications
| Manufacturer Part Number |
4000-73000-0160000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Remote Access Interfaces |
| Description |
Msdd Pass-Through Usb 3.0 Form A, 1.0 M |
| Number of Connections |
USB |
| GFCI |
No |
| Universal Serial Bus |
USB 3.0 |
| Approvals |
cULus |
| Protection Rating |
IP65 |
| Net Weight |
0.1786 lbs |
| Gross Weight |
0.1786 lbs |
4000-73000-0160000
Murrelektronik Remote Access Interfaces