Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Remote Access Interfaces
4000-74122-1003001
Murrelektronik Remote Access Interfaces
Aida Push Pull Coupling, Han 24
MFG Item Number
4000-74122-1003001
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Item #
4000-74122-1003001
Aida Push Pull Coupling, Han 24
Specifications
Specifications
| Manufacturer Part Number |
4000-74122-1003001 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Remote Access Interfaces |
| Description |
Aida Push Pull Coupling, Han 24 Plastic, With Power Spring Clamp+ Scrj |
| Number of Connections |
SCRJ |
| GFCI |
No |
| Other Connectors |
SCRJ |
| Protection Rating |
IP65 |
| Net Weight |
0.2381 lbs |
| Gross Weight |
0.2381 lbs |
4000-74122-1003001
Murrelektronik Remote Access Interfaces