4000-75057-1112000
Murrelektronik Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4000-75057-1112000

Murrelektronik Visual Signaling Devices

4000-75057-1112000

Murrelektronik Visual Signaling Devices
Comlight57 Led Amber Status Light,
MFG Item Number
4000-75057-1112000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
4000-75057-1112000
Comlight57 Led Amber Status Light,

Series Information

Specifications

Specifications
Manufacturer Part Number 4000-75057-1112000
Manufacturer Murrelektronik
Family Series Murrelektronik Visual Signaling Devices
Description Comlight57 Led Amber Status Light, Input 24Vdc, Protection Degree Ip65
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Yellow
Lamp Type LED
Mounting Base
Current Rating 0.02 A
Operating Temperature -22-122 °F
Protection Rating IP65
Net Weight 0.1808 lbs
Gross Weight 0.1808 lbs