Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4000-75324-5310000 Murrelektronik Visual Signaling Devices, Signal Tower Modlight30 Equipped
MFG Item Number
4000-75324-5310000
4000-75324-5310000 Murrelektronik Visual Signaling Devices, Signal Tower Modlight30 Equipped
MFG Item Number
4000-75324-5310000
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Item #
4000-75324-5310000
Signal Tower Modlight30 Equipped
Specifications
Specifications
| Manufacturer Part Number |
4000-75324-5310000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Visual Signaling Devices |
| Description |
Signal Tower Modlight30 Equipped With Led Modules, Green,Amber,Red, With 3M Connecting Cable, |
| Number of Tiers |
3 |
| Voltage |
24 VAC/VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Lamp Type |
LED |
| Stack Configuration |
Green, Amber, Red |
| Mounting |
Pole Mount |
| Approvals |
cURus |
| Net Weight |
0.5115 lbs |
| Gross Weight |
0.5115 lbs |
4000-75324-5310000
Murrelektronik Visual Signaling Devices