Obsolete
Series Information
| Manufacturer Part Number | 4000-75800-1715008 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Light Fixtures |
| Description | Modlight Illumix Slim Line 8W, Led Machine Lamp, Ip54, 24Vdc, M8 Connection |
| Lamp Included | Yes |
| Voltage | 24 VDC |
| Length | 14.09 " |
| Color Temperature | 5,500 °K |
| Style | Tube |
| Material | Aluminum |
| Lens Material | Diffuse Polstyrene |
| Lamp Type | LED |
| Power | 8 W |
| Light Output | 840 |
| Mounting | Rotatable |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP54 |
| Enclosed | No |
| Gasket Included | No |
| Marine Rated | No |
| Wet Locations | No |
| Nominal Voltage | 24 VDC |
| Approvals | cULus |
| Comments | M8 Connection |
| Net Weight | 0.6944 lbs |
| Gross Weight | 0.6944 lbs |