40003D
Bryant Electric Manual Motor Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40003D

Bryant Electric Manual Motor Controllers

40003D

Bryant Electric Manual Motor Controllers
40A 600V 3P DISC SW
MFG Item Number
40003D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, Series
Item #
40003D
40A 600V 3P DISC SW

Series Information

Specifications

Specifications
Manufacturer Part Number 40003D
Manufacturer Bryant Electric
Family Series Bryant Electric Manual Motor Controllers
Description Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Three Pole, 40A, 600V AC, Side Wired Only, Black
Current Rating 40 A
Approvals CSA, UL
Comments Standard Toggle, Side Wired
Net Weight 0.455 lbs
Gross Weight 1.15 lbs