Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
40009 Cully-Minerallac Driver Tools, 5/16 MAG NUT SETTER (15-N-1)
40009 Cully-Minerallac Driver Tools, 5/16 MAG NUT SETTER (15-N-1)
This item cannot be canceled or returned
Description
5/16 MAG NUT SETTER (15-N-1)
Specifications
Specifications
| Manufacturer Part Number |
40009 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Driver Tools |
| Description |
5/16 MAG NUT SETTER (15-N-1) |
| Length |
1-3/4 " |
| Bit Type |
Insert Bit |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
40009
Cully-Minerallac Driver Tools