4000B-3KPA
Dwyer Instruments Panel Meters & Gauges, 4000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4000B-3KPA Dwyer Instruments Panel Meters & Gauges, 4000 Series, Capsuhelic Gage Range 0-3

MFG Item Number
4000B-3KPA

4000B-3KPA Dwyer Instruments Panel Meters & Gauges, 4000 Series, Capsuhelic Gage Range 0-3

MFG Item Number
4000B-3KPA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 4000 Series
Item #
4000B-3KPA
Capsuhelic Gage Range 0-3

4000 Series Information

The Series 4000 Capsuhelic® Differential Pressure Gage is designed to give fast, accurate indication of differential pressures. The gage may be used as a readout device when measuring flowing fluids, pressure drop across filters, liquid levels in storage tanks and many other applications involving pressure, vacuum or differential pressure.


Specifications

Specifications
Manufacturer Part Number 4000B-3KPA
Manufacturer Dwyer Instruments
Product Series 4000
Family Series Dwyer Instruments Panel Meters & Gauges, 4000 Series
Description Capsuhelic Gage Range 0-3 Kilopascals With Brass Case For Water Service
Range 0-3 KPa
Case Size 4 "
Case Material Brass
Net Weight 1 lb
Gross Weight 1 lb