4001-F
Brady Labels, Brady B-915 Plastic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4001-F

Brady Labels, Brady B-915 Plastic Series

4001-F

Brady Labels, Brady B-915 Plastic Series
BRADYSTRAP-ON PIPE MARKER
Item Number
4001-F
MFG Item Number
40334
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-915 Plastic Series
Item #
4001-F
BRADYSTRAP-ON PIPE MARKER

Brady B-915 Plastic Series Information


Specifications

Specifications
Manufacturer Part Number 40334
Manufacturer Brady
Product Series Brady B-915 Plastic
Family Series Brady Labels, Brady B-915 Plastic Series
Description AIR Pipe Marker, 8 H x 16 W, Fits Pipes 6 Dia. Thru 7.875 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Adhesive No
Text Color White
Background Color Green
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Indoor/Outdoor Use - 5-8 Years Outdoors
Language English
Legend Air
Net Weight 0.17 lbs
Gross Weight 0.17 lbs