40012ET3G586/7-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40012ET3G586/7-W22

WEG Electric Motors

40012ET3G586/7-W22

WEG Electric Motors
400HP 1200 3 60 460, J2
MFG Item Number
40012ET3G586/7-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
40012ET3G586/7-W22
400HP 1200 3 60 460, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 40012ET3G586/7-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 400HP 1200 3 60 460, J2
Type General Purpose
Horsepower 400 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 586/7
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 483 A
Service Factor 1.15
Composition Cast Iron
Net Weight 4643.591 lbs
Gross Weight 4643.591 lbs