40018ET3G449TS-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40018ET3G449TS-W22 WEG Electric Motors, 400HP 1800 3 60 460V, J2

MFG Item Number
40018ET3G449TS-W22

40018ET3G449TS-W22 WEG Electric Motors, 400HP 1800 3 60 460V, J2

MFG Item Number
40018ET3G449TS-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
40018ET3G449TS-W22
400HP 1800 3 60 460V, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 40018ET3G449TS-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 400HP 1800 3 60 460V, J2
Type General Purpose
Horsepower 400 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame L447/9TS
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 455 A
Service Factor 1.15
Composition Cast Iron
Net Weight 3337.833 lbs
Gross Weight 3337.833 lbs