4002
Bodine Gearmotors, 24A-3RD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4002 Bodine Gearmotors, 24A-3RD Series, N4002, Right Angle DC Gearmotor,

MFG Item Number
BE-4002

4002 Bodine Gearmotors, 24A-3RD Series, N4002, Right Angle DC Gearmotor,

MFG Item Number
BE-4002
Item Number
4002
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 24A-3RD Series
Item #
4002
N4002, Right Angle DC Gearmotor,

24A-3RD Series Information

Specifications

Specifications
Manufacturer Part Number BE-4002
Manufacturer Bodine
Product Series 24A-3RD
Family Series Bodine Gearmotors, 24A-3RD Series
Description N4002, Right Angle DC Gearmotor, .06 HP, 130VDC, 12.5 RPM
Output Speed 12.5 RPM
Ratio 200:1
Nominal Ratio (:1) 200
Nominal Torque 92 in-lbs
Output Style Right Hand Shaft
Horsepower 1/16 hp
DC Voltage 130 VDC
Nominal Voltage 125 VDC
Current Rating 0.48 A
Net Weight 8.4 lbs
Gross Weight 8.4 lbs