4002
Bryant Electric Manual Motor Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4002

Bryant Electric Manual Motor Controllers

4002

Bryant Electric Manual Motor Controllers
SP TOG, 40A 120/277V, BK
MFG Item Number
4002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, Series
Item #
4002
SP TOG, 40A 120/277V, BK

Series Information

Specifications

Specifications
Manufacturer Part Number 4002
Manufacturer Bryant Electric
Family Series Bryant Electric Manual Motor Controllers
Description Switches and Lighting Controls, Industrial Grade, Toggle Switches, Manual Motor Controllers, Double Pole, 40A 120/277V AC, Side Wired Only, Brown
Current Rating 40 A
Approvals CSA, UL
Comments Motor Controller, 2 Pole, Side Wired, Industrial Grade
Net Weight 0.18 lbs
Gross Weight 0.1 lbs