Series Information
| Manufacturer Part Number | 400200 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Enclosures |
| Description | E-Stop Enclosure, Ylw/Blk, PIT es box, 22mm Hole, 72x72x61mm |
| Composition | Non-Metallic |
| Hole Size | 22 mm |
| Cover Design | Lift-Off Cover |
| Nominal Height | 3 " |
| Nominal Width | 3 " |
| Nominal Depth | 3 " |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Net Weight | 0.215 lbs |
| Gross Weight | 0.255 lbs |